
DR114247 24-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Brass
Mfr # DR114247
Zoro # G102837297
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Weight
1.69
Length
27.19
Includes
Grab Bar; Mounting Hardware
Height
3.19
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR114247
Zoro #
G102837297
UPC #
663370918223
Country of Origin
Taiwan, Province of China
Dimensions
Length
27.19
Height
3.19
Width
2.75
Details
Weight
1.69
Includes
Grab Bar; Mounting Hardware
Material
Stainless Steel
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Brushed Brass
Color
Brushed Brass
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.