
DR114248 24-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Nickel
Mfr # DR114248
Zoro # G902837268
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
1.69
Width
2.75
Material
Stainless Steel
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR114248
Zoro #
G902837268
UPC #
663370918230
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.75
Length
27.19
Height
3.19
Details
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Weight
1.69
Material
Stainless Steel
Color
Brushed Nickel
Includes
Grab Bar; Mounting Hardware
Finish
Brushed Nickel
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.