
DR114307 30-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Brass
Mfr # DR114307
Zoro # G102837495
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Material
Stainless Steel
Weight
1.91
Length
33.19
Height
3.19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR114307
Zoro #
G102837495
UPC #
663370918247
Country of Origin
Taiwan, Province of China
Dimensions
Length
33.19
Height
3.19
Width
2.75
Details
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Material
Stainless Steel
Weight
1.91
Includes
Grab Bar; Mounting Hardware
Finish
Brushed Brass
Color
Brushed Brass
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.