DR114308 30-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Nickel

  • Mfr # DR114308

  • Zoro # G902837077


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Includes
Grab Bar; Mounting Hardware
Width
2.75
Material
Stainless Steel
Finish
Brushed Nickel
Length
33.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR114308
Zoro #
G902837077
UPC #
663370918254
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.75
Length
33.19
Height
3.19

Details

Includes
Grab Bar; Mounting Hardware
Material
Stainless Steel
Finish
Brushed Nickel
Weight
1.91
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Color
Brushed Nickel

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.