DR114368 36-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Nickel

  • Mfr # DR114368

  • Zoro # G302837110


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Width
2.75
Height
3.19
Finish
Brushed Nickel
Weight
2.79
Length
39.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR114368
Zoro #
G302837110
UPC #
663370918278
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.75
Height
3.19
Length
39.19

Details

Finish
Brushed Nickel
Weight
2.79
Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware
Color
Brushed Nickel
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.