Brass DR414367 Manhattan 36" Decorative Grab Bar Brushed Brass

  • Mfr # DR414367
  • Zoro # G404137767
product price: 
$
286.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR414367
Zoro #
G404137767
UPC #
663370512063
Country of Origin
Taiwan, Province of China

Description

The Kingston Manhattan 36-inch grab bar combines 17 gauge brass construction and bold styling when a decorative safety grab bar is needed. Easily installed next to shower, tubs, or toilets, this grab bar features a 1-1/4" gripping surface ensuring this product meets all ADA standards. All mounting hardware is included and is concealed after installation for a sleek look. This grab bar projects 3" from the wall and is Provide 4 tarnish andecorrosion-resistant finishes Chrome, Polished Brass, Oil Rubbed Bronze, Polished Nickel, Satin Brass or Satin Nickel. This stylish grab bar adds to the look of any bathroom and provide an excellent added safety measure.

Features
  • Manhattan Decorative Grab Bar
  • Mounting Hardware Pack (2" x #8 Philips Head Screw. Total 6pcs) Included
  • Corrosion Resistant
  • 36" Center to Center Length
  • 1-1/4" Bar Diameter
  • Compliance with ADA Standard
  • 17 Gauge Brass Construction
Specifications
  • Finish: Satin Brass
  • Material: Brass
  • Country of Origin: Taiwan
  • Product Type: Grab Bar
  • Dimension: 38.81" L x 2.75" H x 2.81" W
  • Collection: Manhattan
  • Theme: Modern
  • Weight: 5.07 lbs

Restrictions

Hazardous material

Ratings & reviews