Shop DELTANA
See all product information
Create Account
Contemporary Grab Bar Stainless Steel Concealed Cntr, 42" L, Stainless Steel, Satin Stainless Steel
- Mfr # GB42CPU32D
- Zoro # G1912055
product price:Â
$
109.13
/ea
Free Shipping & Returns
Key Features
Length
42"
Finish
Satin Stainless Steel
Type
Contemporary
Material
Stainless Steel
Standards
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB42CPU32D
- Zoro #
- G1912055
- UPC #
- 760923478606
- Country of Origin
- China
- Finish
- Satin Stainless Steel
- Type
- Contemporary
- Material
- Stainless Steel
- Standards
- ADA Compliant
- Dia
- 1-1/2"
- Mounting Type
- Wall
- Item
- Grab Bar Stainless Steel Concealed Cntr
- Features
- Concealed Screw Installation
Dimensions
- Length
- 42"
- Width
- 3 1/2 in
- Height
- 3-1/8"
- Bar Length
- 42"
Description
Grab Bar Stainless Steel Concealed Cntr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.