
DR514160 16-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR514160
Zoro # G602838268
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Weight
2.4
Features
17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Matte Black
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR514160
Zoro #
G602838268
UPC #
663370960611
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.81
Width
3
Length
18.81
Details
Material
Brass
Weight
2.4
Features
17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Matte Black
Color
Matte Black
Includes
Grab Bar; Mounting Hardware
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.