DR514240 24-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black

  • Mfr # DR514240

  • Zoro # G902837770


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Width
3
Length
26.81
Color
Matte Black
Material
Brass
Weight
2.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR514240
Zoro #
G902837770
UPC #
663370918438
Country of Origin
Taiwan, Province of China

Dimensions

Width
3
Length
26.81
Height
2.81

Details

Color
Matte Black
Material
Brass
Weight
2.61
Includes
Grab Bar; Mounting Hardware
Finish
Matte Black
Features
Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 24" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.