
DR514547 54-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Brass
Mfr # DR514547
Zoro # G902835226
product price:Â $505.99
/ea
Free Shipping & Returns
Key Features
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 54" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Length
56.81
Finish
Brushed Brass
Includes
Grab Bar; Mounting Hardware
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR514547
Zoro #
G902835226
UPC #
663370976469
Country of Origin
Taiwan, Province of China
Dimensions
Length
56.81
Width
3
Height
2.81
Details
Features
17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 54" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Finish
Brushed Brass
Includes
Grab Bar; Mounting Hardware
Color
Brushed Brass
Material
Brass
Weight
4.63
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.