
DRR214547 54-Inch Grab Bar - Bar Only, Brushed Brass
Mfr # DRR214547
Zoro # G102836092
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Height
1.25
Length
55.25
Features
17 gauge brass construction, Bar only, flange not included, 54" center to center length, 55-1/4" overall length, 1-1/4" bar diameter, 2-5/8" width, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRR214547
Zoro #
G102836092
UPC #
663370976452
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.25
Length
55.25
Width
2.63
Details
Features
17 gauge brass construction, Bar only, flange not included, 54" center to center length, 55-1/4" overall length, 1-1/4" bar diameter, 2-5/8" width, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Color
Brushed Brass
Includes
Grab Bar - Bar Only
Weight
3.53
Finish
Brushed Brass
Description
The Kingston Brass 54-inch grab bar only is designed to offer an aid in preventing falls with its easy-to-grab nature. Pair with a matching finish grab bar flange of your choice to create a uniquely styled set.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.