Zoro Homepage

DTC322419MB 24-Inch Wall Mount Towel Rack, Matte Black

  • Mfr # DTC322419MB

  • Zoro # G803055839


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Stainless Steel;Brass
Color
Matte Black
Width
24
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTC322419MB
Zoro #
G803055839
UPC #
663370853104
Country of Origin
Taiwan, Province of China

Dimensions

Width
24
Height
3
Length
32

Details

Finish
Matte Black
Material
Stainless Steel;Brass
Color
Matte Black
Features
3 horizontal crossbars for efficient drying, 1" diameter 304 grade stainless steel bars, Solid brass ball joint fittings and flanges, Wall mount installation, Overall size: (L)24" x (W)3" x (H)32", Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Rust resistant, Available in multiple, durable finishes
Weight
12.64
Includes
Towel Bar;Mounting Hardware

Description

Maximize your towel hanging space with the addition of this elegant ladder type towel rack. Its 3 horizontal levels will provide you with 72" of towel hanging space while only using 5 square feet of wall space. Available in many finishes to match your bathroom decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.