Zoro Homepage

DTL1163 16" Trip Lever Waste & Overflow Drain

  • Mfr # DTL1163

  • Zoro # G0842766


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vintage Brass
Material of Construction
Brass
Gauge
20
Length - Drains
24.82
Connection
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL1163
Zoro #
G0842766
UPC #
663370536076
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
24.82
Item Length (Inch)
24.82
Item Width (Inch)
12
Item Height (Inch)
3.19

Details

Color/Finish
Vintage Brass
Material of Construction
Brass
Gauge
20
Item
DTL1163 16" Trip Lever WasteOverflow
Connection
1-1/2"
Drain Material
Brass
Material
Brass
Prop 65 Label
true
Warranty
1
Low Lead Compliant
false
ADA Compliant
false
Theme
Traditional
DOE Certified
false
Finish
Antique Brass
Collection
Made To Match
Item Weight (lbs)
5.27
CEC Certified
false
UPC/CUPC Certified
false
Escutcheon Included
false

Description

DTL1163 16 In. Trip Lever WasteOverflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.