Zoro Homepage

DTL1165 16" Trip Lever Waste & Overflow Drain

  • Mfr # DTL1165

  • Zoro # G0842714


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Gauge
20
Length - Drains
21.25
Color/Finish
Oil Rubbed Bronze
Connection
1-1/2"
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL1165
Zoro #
G0842714
UPC #
663370179266
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
21.25
Item Length (Inch)
21.25
Item Height (Inch)
1.5
Item Width (Inch)
12.5

Details

Item
DTL1165 16" Trip Lever WasteOverflow
Gauge
20
Color/Finish
Oil Rubbed Bronze
Connection
1-1/2"
Drain Material
Brass
Material of Construction
Brass
Item Weight (lbs)
5.27
Material
Brass
ADA Compliant
false
Escutcheon Included
false
UPC/CUPC Certified
false
Collection
Made To Match
Theme
Traditional
CEC Certified
false
Warranty
1
Prop 65 Label
true
Low Lead Compliant
false
Finish
Oil Rubbed Bronze
DOE Certified
false

Description

DTL1165 16 In. Trip Lever WasteOverflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.