Zoro Homepage

DTL1168 16" Trip Lever Waste & Overflow Drain

  • Mfr # DTL1168

  • Zoro # G0842906


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
25.5
Drain Material
Brass
Gauge
20
Material of Construction
Brass
Color/Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL1168
Zoro #
G0842906
UPC #
663370008962
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
25.5
Item Width (Inch)
12.5
Item Height (Inch)
1.75
Item Length (Inch)
25.5

Details

Drain Material
Brass
Gauge
20
Item
DTL1168 16" Trip Lever WasteOverflow
Material of Construction
Brass
Color/Finish
Brushed Nickel
Connection
1-1/2"
CEC Certified
false
UPC/CUPC Certified
false
Finish
Brushed Nickel
ADA Compliant
false
Item Weight (lbs)
5.27
Low Lead Compliant
false
DOE Certified
false
Material
Brass
Theme
Traditional
Collection
Made To Match
Prop 65 Label
true
Warranty
1
Escutcheon Included
false

Description

DTL1168 16 In. Trip Lever WasteOverflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.