DTL1187 18-Inch Trip Lever Waste and Overflow with Grid, Brushed Brass

  • Mfr # DTL1187

  • Zoro # G203055507


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Heavy duty brass construction, 20 gauge brass tubes with case brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
Weight
4.3
Color
Brushed Brass
Includes
Tub Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL1187
Zoro #
G203055507
UPC #
663370989971
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.19
Length
22
Width
12

Details

Material
Brass
Features
Heavy duty brass construction, 20 gauge brass tubes with case brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
Weight
4.3
Color
Brushed Brass
Finish
Brushed Brass
Includes
Tub Drain

Description

The Kington Brass 18-inch 20 gauge trip lever tub waste & overflow completes the look of any bathroom with its classic styling and easy-to-use nature. Available in multiple finishes to match your tub filler, it will fit most standard bath tub drain sizes and prevent clogs with the grid style drain. Simply flip the lever to turn on or off the overflow capabilities.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.