
DTL1200 20-Inch Trip Lever Waste and Overflow with Grid, Matte Black
Mfr # DTL1200
Zoro # G303055551
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Weight
5.6
Includes
Tub Drain
Material
Brass
Width
12
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTL1200
Zoro #
G303055551
UPC #
663370989988
Country of Origin
Taiwan, Province of China
Dimensions
Width
12
Height
3.19
Length
24
Details
Weight
5.6
Includes
Tub Drain
Material
Brass
Finish
Matte Black
Color
Matte Black
Features
Heavy duty brass construction, 20 gauge brass tubes with case brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
Description
The Kingston Brass trip lever tub waste and overflow assuredly completes the look of any bathroom with its classic styling and easy-to-use nature. Available in multiple finishes to match your tub filler, it will fit most standard bath tub drain sizes and prevent clogs with the grid style drain. Simply flip the lever to turn on or off the overflow capabilities.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.