Zoro Homepage

DTL1202 Bath Tub Drain with Overflow

  • Mfr # DTL1202

  • Zoro # G0842845


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Polished Brass
Connection
1-1/2"
Gauge
20
Material of Construction
Brass
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL1202
Zoro #
G0842845
UPC #
663370009099
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
25.5
Item Length (Inch)
24
Item Height (Inch)
3.19
Item Width (Inch)
12

Details

Color/Finish
Polished Brass
Connection
1-1/2"
Gauge
20
Material of Construction
Brass
Drain Material
Brass
Item
DTL1202 Bath Tub Drain,w/Overflow
Low Lead Compliant
false
CEC Certified
false
Escutcheon Included
false
UPC/CUPC Certified
false
DOE Certified
false
Collection
Made To Match
Warranty
1
Prop 65 Label
true
ADA Compliant
false
Finish
Polished Brass
Material
Brass
Item Weight (lbs)
5.6
Theme
Traditional

Description

DTL1202 Bath Tub Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.