
DTL1207 20-Inch Trip Lever Waste and Overflow with Grid, Brushed Brass
Mfr # DTL1207
Zoro # G403055543
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Includes
Tub Drain
Width
12
Material
Brass
Weight
5.6
Length
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL1207
Zoro #
G403055543
UPC #
663370990014
Country of Origin
Taiwan, Province of China
Dimensions
Width
12
Length
24
Height
3.19
Details
Includes
Tub Drain
Material
Brass
Weight
5.6
Finish
Brushed Brass
Color
Brushed Brass
Features
Heavy duty brass construction, 20 gauge brass tubes with case brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
Description
The Kingston Brass trip lever tub waste and overflow assuredly completes the look of any bathroom with its classic styling and easy-to-use nature. Available in multiple finishes to match your tub filler, it will fit most standard bath tub drain sizes and prevent clogs with the grid style drain. Simply flip the lever to turn on or off the overflow capabilities.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.