Zoro Homepage

DTL200MB Bathtub Strainer Drain with Rubber

  • Mfr # DTL200MB

  • Zoro # G0842949


product price: $44.89
/ea

Key Features

Connection
1-1/2"
Color/Finish
Matte Black
Drain Material
Brass
Material of Construction
Brass
Length - Drains
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL200MB
Zoro #
G0842949
UPC #
663370536106
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.88

Details

Connection
1-1/2"
Color/Finish
Matte Black
Drain Material
Brass
Material of Construction
Brass
Item
DTL200MB Bathtub Strainer Drain,w/Rub

Description

DTL200MB Bathtub Strainer Drain,w/Rub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.