Zoro Homepage

DTL203 Bathtub Strainer Drain with Rubber

  • Mfr # DTL203

  • Zoro # G0843019


product price: $44.89
/ea

Key Features

Material of Construction
Brass
Connection
1-1/2"
Length - Drains
2.88
Color/Finish
Vintage Brass
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL203
Zoro #
G0843019
UPC #
663370536113
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.88
Item Length (Inch)
2.88
Item Height (Inch)
2
Item Width (Inch)
2.88

Details

Material of Construction
Brass
Connection
1-1/2"
Color/Finish
Vintage Brass
Drain Material
Brass
Item
DTL203 Bathtub Strainer Drain,w/Rubbe
Low Lead Compliant
false
Prop 65 Label
true
Warranty
1
CEC Certified
false
Collection
Made To Match
Item Weight (lbs)
0.4
Finish
Antique Brass
Material
Brass
DOE Certified
false
Theme
Transitional
UPC/CUPC Certified
false
ADA Compliant
false

Description

DTL203 Bathtub Strainer Drain,w/Rubbe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.