Zoro Homepage

DTL208 Bathtub Strainer Drain with Rubber

  • Mfr # DTL208

  • Zoro # G0842958


product price: $26.89
/ea

Key Features

Material of Construction
Brass
Drain Material
Brass
Color/Finish
Brushed Nickel
Connection
1-1/2"
Length - Drains
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL208
Zoro #
G0842958
UPC #
663370032653
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.88
Item Length (Inch)
2.88
Item Height (Inch)
2.13
Item Width (Inch)
2.88

Details

Material of Construction
Brass
Drain Material
Brass
Color/Finish
Brushed Nickel
Connection
1-1/2"
Item
DTL208 Bathtub Strainer Drain,w/Rubbe
DOE Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Item Weight (lbs)
0.4
Theme
Transitional
Finish
Brushed Nickel
ADA Compliant
false
CEC Certified
false
Escutcheon Included
false
Material
Brass
Collection
Made To Match
Warranty
1
UPC/CUPC Certified
false

Description

DTL208 Bathtub Strainer Drain,w/Rubbe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.