DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit

  • Mfr # DTL5303A0

  • Zoro # G0842985


product price: $38.55
/ea

Key Features

Color/Finish
Matte Black
Material of Construction
Zinc
Low Lead Compliant
false
DOE Certified
false
Item Width (Inch)
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL5303A0
Zoro #
G0842985
UPC #
663370546761
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.13
Item Height (Inch)
1.81
Item Length (Inch)
3.13

Details

Item
DTL5303A0 Tub Drain Stopper,w/Overflo
Color/Finish
Matte Black
Material of Construction
Zinc
Low Lead Compliant
false
DOE Certified
false
Theme
Traditional
Material
Zinc Alloy
Collection
Trimscape
Finish
Matte Black
Prop 65 Label
true
ADA Compliant
false
UPC/CUPC Certified
false
Warranty
1
Item Weight (lbs)
0.37
CEC Certified
false

Description

DTL5303A0 Tub Drain Stopper,w/Overflo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.