DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit

  • Mfr # DTL5303A2

  • Zoro # G0843073


product price: $37.69
/ea

Key Features

Material of Construction
Zinc
Color/Finish
Polished Brass
Item Weight (lbs)
0.37
Collection
Trimscape
Item Width (Inch)
3.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL5303A2
Zoro #
G0843073
UPC #
663370546778
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.13
Item Height (Inch)
1.81
Item Length (Inch)
3.13

Details

Item
DTL5303A2 Tub Drain Stopper,w/Overflo
Material of Construction
Zinc
Color/Finish
Polished Brass
Item Weight (lbs)
0.37
Collection
Trimscape
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
false
CEC Certified
false
Theme
Traditional
Warranty
1
ADA Compliant
false
Finish
Polished Brass
Material
Zinc Alloy
Low Lead Compliant
false

Description

DTL5303A2 Tub Drain Stopper,w/Overflo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.