Zoro Homepage

DTL5304A5 Cover-Up Tub Push-Pull Drain Stopper

  • Mfr # DTL5304A5

  • Zoro # G0843177


product price: $32.65
/ea

Key Features

Color/Finish
Oil Rubbed Bronze
Material of Construction
Zinc
Item Weight (lbs)
0.46
Item Width (Inch)
2.81
UPC/CUPC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL5304A5
Zoro #
G0843177
UPC #
663370546860
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.81
Item Height (Inch)
2.63
Item Length (Inch)
2.81

Details

Item
Drain Stopper
Color/Finish
Oil Rubbed Bronze
Material of Construction
Zinc
Item Weight (lbs)
0.46
UPC/CUPC Certified
false
ADA Compliant
false
Collection
Trimscape
CEC Certified
false
Finish
Oil Rubbed Bronze
Material
Zinc Alloy
Theme
Traditional
Low Lead Compliant
false
Warranty
1
Prop 65 Label
true
DOE Certified
false

Description

Transform the look of your bathtub with this easy to install Universal Quick Cover Tub Stopper. No tools are required for this kit and installation can be done easily in just a few minutes. Replace your old tub stopper with this Polished Chrome finish stopper without need to remove the old strainer. Part of the Trimscape Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.