Zoro Homepage

DTL5304A8 Cover-Up Tub Push-Pull Drain Stopper

  • Mfr # DTL5304A8

  • Zoro # G0843204


product price: $32.65
/ea

Key Features

Color/Finish
Brushed Nickel
Material of Construction
Zinc
Prop 65 Label
true
Collection
Trimscape
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL5304A8
Zoro #
G0843204
UPC #
663370546891
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
2.81
Item Width (Inch)
2.81
Item Height (Inch)
2.63

Details

Item
Drain Stopper
Color/Finish
Brushed Nickel
Material of Construction
Zinc
Prop 65 Label
true
Collection
Trimscape
Warranty
1
Finish
Brushed Nickel
DOE Certified
false
Material
Zinc Alloy
UPC/CUPC Certified
false
ADA Compliant
false
Theme
Traditional
CEC Certified
false
Low Lead Compliant
false
Item Weight (lbs)
0.46

Description

Transform the look of your bathtub with this easy to install Universal Quick Cover Tub Stopper. No tools are required for this kit and installation can be done easily in just a few minutes. Replace your old tub stopper with this Polished Chrome finish stopper without need to remove the old strainer. Part of the Trimscape Collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.