Zoro Homepage

DTL5305A5 Trip Lever with Grid Conversion Kit

  • Mfr # DTL5305A5

  • Zoro # G0843159


product price: $32.65
/ea

Key Features

Material of Construction
Zinc
Connection
1-1/2"
Color/Finish
Oil Rubbed Bronze
UPC/CUPC Certified
false
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL5305A5
Zoro #
G0843159
UPC #
663370546921
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
7.48
Item Length (Inch)
9.06
Item Height (Inch)
4.92

Details

Material of Construction
Zinc
Connection
1-1/2"
Color/Finish
Oil Rubbed Bronze
Item
DTL5305A5 Trip Lever,w/Grid Conversio
UPC/CUPC Certified
false
Low Lead Compliant
false
CEC Certified
false
Theme
Traditional
Item Weight (lbs)
0.55
Finish
Oil Rubbed Bronze
ADA Compliant
false
Warranty
1
DOE Certified
false
Material
Zinc Alloy
Collection
Trimscape
Prop 65 Label
true

Description

DTL5305A5 Trip Lever,w/Grid Conversio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.