Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT101 Bathtub Overflow Plate

  • Mfr # DTT101

  • Zoro # G0843299


product price: $24.85
/ea

Key Features

Material of Construction
Solid Brass
Size
2"H
For Use With
Bathtubs
Overall Diameter
3-3/16"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTT101
Zoro #
G0843299
UPC #
663370032691
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"H
Overall Diameter
3-3/16"
Item Width (Inch)
3.19
Item Height (Inch)
2.31
Item Length (Inch)
3.19

Details

Item
Overflow Plate
Material of Construction
Solid Brass
For Use With
Bathtubs
Material
Brass
Finish
Polished Chrome
Color Finish
Polished Chrome
Collection
Made To Match
Warranty
1
Theme
Transitional
Escutcheon Included
false
Low Lead Compliant
false
ADA Compliant
false
Item Weight (lbs)
0.26
DOE Certified
false
UPC/CUPC Certified
false
CEC Certified
false
Prop 65 Label
false

Description

DTT101 Bathtub Overflow Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.