Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT105 Bath Tub Overflow Plate

  • Mfr # DTT105

  • Zoro # G0843308


product price: $36.69
/ea

Key Features

Material of Construction
Solid Brass
Size
2"H
For Use With
Bathtubs
Overall Diameter
3-3/16"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTT105
Zoro #
G0843308
UPC #
663370048098
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"H
Overall Diameter
3-3/16"
Item Length (Inch)
3.19
Item Height (Inch)
2.31
Item Width (Inch)
3.19

Details

Item
Overflow Plate
Material of Construction
Solid Brass
For Use With
Bathtubs
Material
Brass
Finish
Oil Rubbed Bronze
Color Finish
Oil Rubbed Bronze
Theme
Transitional
DOE Certified
false
Escutcheon Included
false
UPC/CUPC Certified
false
CEC Certified
false
Warranty
1
Item Weight (lbs)
0.26
Prop 65 Label
false
ADA Compliant
false
Low Lead Compliant
false
Collection
Made To Match

Description

DTT105 Bath Tub Overflow Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.