Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT107 Bathtub Overflow Plate

  • Mfr # DTT107

  • Zoro # G0843387


product price: $44.89
/ea

Key Features

Material of Construction
Solid Brass
For Use With
Bathtubs
Size
2"H
Material
Brass
Overall Diameter
3-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTT107
Zoro #
G0843387
UPC #
663370536175
Country of Origin
Taiwan, Province of China

Dimensions

Size
2"H
Overall Diameter
3-3/16"
Item Height (Inch)
2
Item Width (Inch)
3.19
Item Length (Inch)
3.19

Details

Item
Overflow Plate
Material of Construction
Solid Brass
For Use With
Bathtubs
Finish
Brushed Brass
Material
Brass
Color Finish
Brushed Brass
Low Lead Compliant
false
Prop 65 Label
false
Collection
Made To Match
Theme
Transitional
Warranty
1
Item Weight (lbs)
0.26
CEC Certified
false
DOE Certified
false
ADA Compliant
false
UPC/CUPC Certified
false

Description

DTT107 Bathtub Overflow Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.