Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT206 Tip-Toe Bathtub Drain

  • Mfr # DTT206

  • Zoro # G0843423


product price: $52.99
/ea

Key Features

Length - Drains
2.81
Drain Material
Brass
Material of Construction
Brass
Connection
1-1/2"
Color/Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT206
Zoro #
G0843423
UPC #
663370536205
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.81
Item Height (Inch)
2.44
Item Length (Inch)
2.81
Item Width (Inch)
2.81

Details

Drain Material
Brass
Item
DTT206 Tip-Toe Bathtub Drain
Material of Construction
Brass
Connection
1-1/2"
Color/Finish
Polished Nickel
Low Lead Compliant
false
UPC/CUPC Certified
false
Theme
Transitional
Collection
Made To Match
Warranty
1
ADA Compliant
false
Item Weight (lbs)
0.63
CEC Certified
false
DOE Certified
false
Material
Brass
Prop 65 Label
true
Finish
Polished Nickel

Description

DTT206 Tip-Toe Bathtub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.