Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT207 Tip-Toe Bathtub Drain

  • Mfr # DTT207

  • Zoro # G0843536


product price: $52.99
/ea

Key Features

Length - Drains
2.81
Connection
1-1/2"
Material of Construction
Brass
Color/Finish
Satin Brass
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTT207
Zoro #
G0843536
UPC #
663370536212
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.81
Item Length (Inch)
2.81
Item Height (Inch)
2.44
Item Width (Inch)
2.81

Details

Item
DTT207 Tip-Toe Bathtub Drain
Connection
1-1/2"
Material of Construction
Brass
Color/Finish
Satin Brass
Drain Material
Brass
DOE Certified
false
Material
Brass
UPC/CUPC Certified
false
Finish
Brushed Brass
Collection
Made To Match
Theme
Transitional
Warranty
1
ADA Compliant
false
Low Lead Compliant
false
Prop 65 Label
true
CEC Certified
false
Item Weight (lbs)
0.63

Description

DTT207 Tip-Toe Bathtub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.