Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT208 Tip-Toe Bath Tub Drain

  • Mfr # DTT208

  • Zoro # G0843493


product price: $34.29
/ea

Key Features

Color/Finish
Brushed Nickel
Drain Material
Brass
Connection
1-1/2"
Length - Drains
2.88
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT208
Zoro #
G0843493
UPC #
663370032622
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.88
Item Height (Inch)
2.25
Item Width (Inch)
2.25
Item Length (Inch)
2.88

Details

Color/Finish
Brushed Nickel
Drain Material
Brass
Connection
1-1/2"
Item
DTT208 Tip-Toe Bath Tub Drain
Material of Construction
Brass
DOE Certified
false
UPC/CUPC Certified
false
ADA Compliant
false
Escutcheon Included
false
CEC Certified
false
Material
Brass
Prop 65 Label
true
Theme
Transitional
Item Weight (lbs)
0.63
Collection
Made To Match
Finish
Brushed Nickel
Warranty
1
Low Lead Compliant
false

Description

DTT208 Tip-Toe Bath Tub Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.