Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT2160MB 16" Bathtub Waste & Overflow Drain

  • Mfr # DTT2160MB

  • Zoro # G0843353


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
24.82
Color/Finish
Matte Black
Gauge
20
Connection
1-1/2"
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2160MB
Zoro #
G0843353
UPC #
663370536229
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
24.82
Item Width (Inch)
12
Item Length (Inch)
24.82
Item Height (Inch)
3.19

Details

Color/Finish
Matte Black
Gauge
20
Connection
1-1/2"
Drain Material
Brass
Item
DTT2160MB 16" Bathtub WasteOverflow D
Material of Construction
Brass
Material
Brass
Finish
Matte Black
Escutcheon Included
false
Item Weight (lbs)
4.95
Low Lead Compliant
false
DOE Certified
false
CEC Certified
false
Collection
Made To Match
Prop 65 Label
true
UPC/CUPC Certified
false
ADA Compliant
false
Theme
Traditional
Warranty
1

Description

DTT2160MB 16 In. Bathtub WasteOverflow D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.