Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT2161 16" Bathtub Waste & Overflow Drain

  • Mfr # DTT2161

  • Zoro # G0843475


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Color/Finish
Polished Chrome
Drain Material
Brass
Gauge
20
Length - Drains
25.5
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2161
Zoro #
G0843475
UPC #
663370008979
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
25.5
Item Height (Inch)
3.19
Item Length (Inch)
25.5
Item Width (Inch)
12.5

Details

Color/Finish
Polished Chrome
Drain Material
Brass
Gauge
20
Item
DTT2161 16" Bathtub WasteOverflow Dra
Material of Construction
Brass
Connection
1-1/2"
Prop 65 Label
true
Low Lead Compliant
false
Collection
Made To Match
CEC Certified
false
Item Weight (lbs)
4.95
ADA Compliant
false
Theme
Traditional
Escutcheon Included
false
Warranty
1
UPC/CUPC Certified
false
Material
Brass
DOE Certified
false
Finish
Polished Chrome

Description

DTT2161 16 In. Bathtub WasteOverflow Dra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.