Zoro Homepage

DTT2163 16" Bathtub Waste & Overflow Drain

  • Mfr # DTT2163

  • Zoro # G0843344


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Drain Material
Brass
Gauge
20
Color/Finish
Vintage Brass
Length - Drains
24.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2163
Zoro #
G0843344
UPC #
663370536236
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
24.82
Item Width (Inch)
12
Item Length (Inch)
24.82
Item Height (Inch)
3.19

Details

Material of Construction
Brass
Drain Material
Brass
Item
DTT2163 16" Bathtub WasteOverflow Dra
Gauge
20
Color/Finish
Vintage Brass
Connection
1-1/2"
ADA Compliant
false
Prop 65 Label
true
CEC Certified
false
Material
Brass
Collection
Made To Match
Theme
Traditional
Escutcheon Included
false
DOE Certified
false
Low Lead Compliant
false
Item Weight (lbs)
4.95
UPC/CUPC Certified
false
Warranty
1
Finish
Antique Brass

Description

DTT2163 16 In. Bathtub WasteOverflow Dra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.