Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT2167 16" Bathtub Waste & Overflow Drain

  • Mfr # DTT2167

  • Zoro # G0843545


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Connection
1-1/2"
Color/Finish
Satin Brass
Length - Drains
22.25
Gauge
20
Drain Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2167
Zoro #
G0843545
UPC #
663370536250
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
22.25
Item Height (Inch)
3.19
Item Length (Inch)
22.25
Item Width (Inch)
12

Details

Connection
1-1/2"
Color/Finish
Satin Brass
Item
DTT2167 16" Bathtub WasteOverflow Dra
Gauge
20
Drain Material
Brass
Material of Construction
Brass
Warranty
1
UPC/CUPC Certified
false
Collection
Made To Match
ADA Compliant
false
DOE Certified
false
CEC Certified
false
Material
Brass
Finish
Brushed Brass
Escutcheon Included
false
Theme
Traditional
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
4.95

Description

DTT2167 16 In. Bathtub WasteOverflow Dra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.