DTT2180MB Tip-Toe Tub Waste and Overflow, 20 Gauge, Matte Black

  • Mfr # DTT2180MB

  • Zoro # G503055764


product price:  $139.49
/ea
Free Shipping & Returns

Key Features

Height
3.19
Width
12
Length
26.81
Material
Brass
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2180MB
Zoro #
G503055764
UPC #
663370745867
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.19
Width
12
Length
26.81

Details

Finish
Matte Black
Material
Brass
Color
Matte Black
Features
Premium brass construction, Tip-toe drain design, 20 gauge, 1-3/8" thread length, Corrosion-resistant finish, Designed for long-lasting durability
Weight
5.08
Includes
Tub Drain

Description

For an added simplicity and ease to your bathing experience, this toe touch drain will perform like a state-of-the-art product. Simply push the drain open or closed with the touch of your foot to activate the spring mechanism. Available in multiple finishes to match your tub filler faucet, the Kingston Brass tip-toe tub waste and overflow drain will fit standard bathtub sizes. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.