DTT2183 Tip-Toe Tub Waste and Overflow, 20 Gauge, Antique Brass

  • Mfr # DTT2183

  • Zoro # G003055844


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
12
Weight
5.08
Includes
Tub Drain
Color
Antique Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2183
Zoro #
G003055844
UPC #
663370819582
Country of Origin
Taiwan, Province of China

Dimensions

Width
12
Length
26.81
Height
3.19

Details

Weight
5.08
Includes
Tub Drain
Color
Antique Brass
Material
Brass
Finish
Antique Brass
Features
Premium brass construction, Tip-toe drain design, 20 gauge, 1-3/8" thread length, Corrosion-resistant finish, Designed for long-lasting durability

Description

For an added simplicity and ease to your bathing experience, this toe touch drain will perform like a state-of-the-art product. Simply push the drain open or closed with the touch of your foot to activate the spring mechanism. Available in multiple finishes to match your tub filler faucet, the Kingston Brass tip-toe tub waste and overflow drain will fit standard bathtub sizes. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.