DTT2200 20-Inch Tip-Toe Tub Waste and Overflow, 20 Gauge, Matte Black
- Mfr # DTT2200
- Zoro # G003055721
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Features
Solid brass construction, Push and pop design, 20 gauge brass tubes with cast brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
Width
12
Height
3.19
Includes
Tub Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTT2200
- Zoro #
- G003055721
- UPC #
- 663370990021
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Height
- 3.19
- Length
- 24
Details
- Color
- Matte Black
- Finish
- Matte Black
- Features
- Solid brass construction, Push and pop design, 20 gauge brass tubes with cast brass elbows and tee, Fits standard 1-1/2" drain pipe, Fits standard drain opening
- Includes
- Tub Drain
- Weight
- 5.26
- Material
- Brass
Description
For an added simplicity and ease to your bathing experience, this toe touch drain will perform like a state-of-the-art product. Simply push the drain open or closed with the touch of your foot to activate the spring mechanism. Available in multiple finishes to match your tub filler faucet, the Made To Match Tip-Toe Bath Tub Drain with Overflow will fit standard bathtub sizes. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.