Zoro Homepage

DTT2205 20" Tub Waste & Overflow with Tip Toe 20 Gauge

  • Mfr # DTT2205

  • Zoro # G0843396


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Gauge
20
Material of Construction
Brass
Length - Drains
25.25
Drain Material
Brass
Connection
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2205
Zoro #
G0843396
UPC #
663370139185
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
25.25

Details

Gauge
20
Material of Construction
Brass
Drain Material
Brass
Connection
1-1/2"
Color/Finish
Oil Rubbed Bronze
Item
DTT2205 20" Tub WasteOverflow,w/Ti

Description

DTT2205 20 In. Tub WasteOverflow,w/Ti

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.