Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DTT2208 Tip-Toe Bath Tub Drain with Overflow

  • Mfr # DTT2208

  • Zoro # G0843615


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Gauge
20
Drain Material
Brass
Connection
1-1/2"
Material of Construction
Brass
Length - Drains
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT2208
Zoro #
G0843615
UPC #
663370032943
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
29.5

Details

Gauge
20
Item
DTT2208 Tip-Toe Bath Tub Drain,w/Over
Drain Material
Brass
Connection
1-1/2"
Material of Construction
Brass
Color/Finish
Brushed Nickel

Description

DTT2208 Tip-Toe Bath Tub Drain,w/Over

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.