Zoro Homepage

DTT5302A0 Easy Touch Toe-Tap Drain Conversion Kit

  • Mfr # DTT5302A0

  • Zoro # G0843624


product price: $36.69
/ea

Key Features

Length - Drains
3.13
Drain Material
Zinc
Material of Construction
Zinc
Color/Finish
Matte Black
Connection
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT5302A0
Zoro #
G0843624
UPC #
663370546716
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3.13
Item Width (Inch)
3.13
Item Height (Inch)
2.56
Item Length (Inch)
3.13

Details

Item
DTT5302A0 Easy Touch Toe-Tap Drain Conve
Drain Material
Zinc
Material of Construction
Zinc
Color/Finish
Matte Black
Connection
1-1/2"
Material
Zinc Alloy
Item Weight (lbs)
0.64
CEC Certified
false
Collection
Trimscape
DOE Certified
false
UPC/CUPC Certified
false
ADA Compliant
false
Finish
Matte Black
Low Lead Compliant
false
Warranty
1
Prop 65 Label
true
Theme
Traditional

Description

DTT5302A0 Easy Touch Toe-Tap Drain Conve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.