Zoro Homepage

DTT5302A1 Easy Touch Toe-Tap Drain Conversion Kit

  • Mfr # DTT5302A1

  • Zoro # G0843606


product price: $23.15
/ea

Key Features

Connection
1-1/2"
Length - Drains
3.13
Drain Material
Zinc Alloy/ABS
Material of Construction
Zinc Alloy/ABS
Color/Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT5302A1
Zoro #
G0843606
UPC #
663370298622
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3.13
Item Height (Inch)
2.25
Item Width (Inch)
3.13
Item Length (Inch)
3.13

Details

Connection
1-1/2"
Item
DTT5302A1 Easy Touch Toe-Tap Drain Conve
Drain Material
Zinc Alloy/ABS
Material of Construction
Zinc Alloy/ABS
Color/Finish
Polished Chrome
Item Weight (lbs)
0.64
Finish
Polished Chrome
ADA Compliant
false
UPC/CUPC Certified
false
Warranty
1
DOE Certified
false
Collection
Made To Match
Prop 65 Label
false
Escutcheon Included
false
Material
Zinc Alloy;ABS
CEC Certified
false
Theme
Traditional
Low Lead Compliant
false

Description

DTT5302A1 Easy Touch Toe-Tap Drain Conve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.