Zoro Homepage

DTT5302A5 Easy Touch Toe-Tap Drain Conversion Kit

  • Mfr # DTT5302A5

  • Zoro # G0843685


product price: $32.99
/ea

Key Features

Connection
1-1/2"
Length - Drains
3.13
Drain Material
Zinc
Color/Finish
Oil Rubbed Bronze
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT5302A5
Zoro #
G0843685
UPC #
663370546730
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3.13
Item Width (Inch)
3.13
Item Length (Inch)
3.13
Item Height (Inch)
2.56

Details

Connection
1-1/2"
Item
DTT5302A5 Easy Touch Toe-Tap Drain Conve
Drain Material
Zinc
Color/Finish
Oil Rubbed Bronze
Material of Construction
Zinc
DOE Certified
false
Finish
Oil Rubbed Bronze
Item Weight (lbs)
0.64
ADA Compliant
false
CEC Certified
false
Material
Zinc Alloy
Warranty
1
Low Lead Compliant
false
Collection
Trimscape
Theme
Traditional
UPC/CUPC Certified
false
Prop 65 Label
true

Description

DTT5302A5 Easy Touch Toe-Tap Drain Conve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.