Zoro Homepage

DTT5302A8 Easy Touch Toe-Tap Drain Conversion Kit

  • Mfr # DTT5302A8

  • Zoro # G0843658


product price: $32.65
/ea

Key Features

Drain Material
Zinc Alloy/ABS
Material of Construction
Zinc Alloy/ABS
Connection
1-1/2"
Length - Drains
3.13
Color/Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT5302A8
Zoro #
G0843658
UPC #
663370298646
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3.13
Item Length (Inch)
3.13
Item Height (Inch)
2.25
Item Width (Inch)
3.13

Details

Drain Material
Zinc Alloy/ABS
Material of Construction
Zinc Alloy/ABS
Connection
1-1/2"
Item
DTT5302A8 Easy Touch Toe-Tap Drain Conve
Color/Finish
Brushed Nickel
DOE Certified
false
Warranty
1
UPC/CUPC Certified
false
ADA Compliant
false
Prop 65 Label
false
Collection
Made To Match
Theme
Traditional
Item Weight (lbs)
0.64
CEC Certified
false
Finish
Brushed Nickel
Low Lead Compliant
false
Escutcheon Included
false
Material
Zinc Alloy;ABS

Description

DTT5302A8 Easy Touch Toe-Tap Drain Conve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.