Shop KINGSTON BRASS

Duchess 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Chrome

  • Mfr # KS1431PKX
  • Zoro # G3064445

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1431PKX
Zoro #
G3064445
UPC #
663370378652
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3
Body Material
Brass
Item
4" Centerset Bathroom Faucet
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-1/4" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.88
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Drain Included
Yes
Cold Handle Item#
KBH1601PKXC
Hot Handle Item#
KBH1601PKXH
Pop Up Rod Item#
KSPR1431
Item Weight (lbs)
5.88
Collection
Duchess
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Cross
Theme
Traditional
Faucet Centers
4
Installation Type
Single Hole
Pulldown Spray
FALSE

Dimensions

Height
10.69
Width
6.44 in
Length
6.31
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Duchess two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.