Duchess 2-Handle Bthrm Faucet W/Brass Pop-Up & Cover Plate Nickel

  • Mfr # KS1438PKL

  • Zoro # G3070219


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5.88
Height
10.69
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1438PKL
Zoro #
G3070219
UPC #
663370377723
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.69
Width
6.44
Length
6.31
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Weight
5.88
Item
4" Centerset Bathroom Faucet
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass construction, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8" spout clearance, 6-7/8" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Valve Type
Ceramic Disc Cartridge
Share H&C Handle Item#
KBH1608PKL
Pulldown Spray
FALSE
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
0 or 4
Theme
Traditional
Item Weight (lbs)
5.88
Collection
Duchess
Hot Cartridge Item#
KSRPL2000HC
Pop Up Rod Item#
KSPR1438
Handles Included
true
Installation Type
Single Hole
Handle Style
Lever
Drain Included
Yes
Body Material
Brass
Flow Rate - Maximum
1.2
Number of Mounting Holes
1,3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms and feature an easy 1 or 3-hole installation. Remove the deck plate for an ease of cleaning and more streamlined design. The Duchess two-handle bathroom faucet with brass pop-up and cover plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.