Zoro Homepage

Duchess 2-Handle Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS1243PKLBS

  • Zoro # G3095805


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1243PKLBS
Zoro #
G3095805
UPC #
663370816703
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
8.13
Item Width (Inch)
8.13
Item Length (Inch)
8.5
Item Height (Inch)
2.25

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Includes brass side sprayer, 8-1/2" spout reach; 11-13/16" from wall, 8-1/8" spout height, 5" spout clearance, 1/2-14 NPT female inlet connection, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, High-arc swivel spout for convenience
Weight
8.82
Item Weight (lbs)
8.82
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge
Spray Diverter Item#
KSRP1241D
Cold Cartridge Item#
KSRP1291CC
Drain Included
No
Hot Cartridge Item#
KSRP1291HC
Kitchen Sprayer#
KBSPR13@
Faucet Centers
8
Collection
Duchess
Theme
Traditional
Sidespray
true
Hose Included
true
Share H&C Handle Item#
KSH3953PKL
Faucet Holes
2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Glamorize your home today with the traditional elegance of this faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.