Zoro Homepage

Duchess Centerset Kitchen Faucet, Chrome

  • Mfr # KB1751PKXBS

  • Zoro # G3913674


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1751PKXBS
Zoro #
G3913674
UPC #
663370378980
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
10.38
Max Deck Thickness
1.25
Item Width (Inch)
8.63
Item Length (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Handle Style
Cross
Kitchen Sprayer#
KBSPR1
Theme
Traditional
Sidespray
true
Hose Included
true
Faucet Holes
4
Installation Type
Deck Mount
Spray Diverter Item#
KSRP1271D
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Item Weight (lbs)
6.98
Handles Included
true
Drain Included
No
Pulldown Spray
false
Collection
Duchess
Pullout Spray
false
Hot Handle Item#
KBH1601PKXH
Cold Handle Item#
KBH1601PKXC
Spout Flow Rate (GPM)
1.8

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.